Deep groove ball bearing SKF E2.6205-2RSH/C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm

Rigid ball bearings

See technical information

References

SKF:E2.6205-2RSH/C3
Rubix:133A6297
Manufacturer :533234
EAN:7316575577315
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Product details : SKF ENERGYEFFICIENTBRG E2.6205-2RSH/C3


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.

Technical specifications


Attributes
Logistic Weight126,6 g
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Sealingtwo rubber seals
Bearing Clearancec3
Seriese2
Materialbearing steel
Basic static load, radial - C0r7650 N
Basic dynamic load, radial - Cr13800 N
£ 23.41 excl. VAT
/ Each
£ 28.09 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories