Deep groove ball bearing FAG 6222, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Deep groove ball bearing
See technical informationReferences
FAG:6222
Rubix:158A7190
Manufacturer :0167218880000
EAN:4012801077828

Product details : FAG RADIAL BALL BEARING 6222
Deep groove ball bearing 62, single row, steel sheet metal cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x200x200 mm |
|---|---|
| Logistic Weight | 4640 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62 |
| Material | steel |
| Reference speed | 4500 rpm |
| Limit speed | 4450 rpm |
| Basic static load, radial - C0r | 117000 N |
| Basic dynamic load, radial - Cr | 153000 N |
Show UNSPSC/ECL@SS
£ 170.66 excl. VAT
/ Each
£ 204.79 incl. VAT
- In stock: Next day delivery
