Deep groove ball bearing NTN 6318L1C3, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
NTN - Deep Groove Ball Bearing - 6318L1C3
See technical informationSee documentsReferences
NTN:6318L1C3
Rubix:205A0567
EAN:4547359401899



Documents
Product details : NTN 6318L1C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, machined cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x43 mm |
|---|---|
| Logistic Weight | 5990 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 107000 N |
| Basic dynamic load, radial - Cr | 143000 N |
| Weight | 0.36 kg |
Show UNSPSC/ECL@SS
£ 342.83 excl. VAT
/ Each
£ 411.40 incl. VAT
- Usually arrives within 14 working days
