Deep groove ball bearing FAG 6222-2Z, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Deep groove ball bearing
See technical informationReferences
FAG:6222-2Z
Rubix:158A7959
Manufacturer :0167218960000
EAN:4012801203869

Product details : FAG 6222-2Z SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x200x200 mm |
|---|---|
| Logistic Weight | 4800 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 62..-2z |
| Material | steel |
| Reference speed | 4500 rpm |
| Limit speed | 3800 rpm |
| Basic static load, radial - C0r | 117000 N |
| Basic dynamic load, radial - Cr | 153000 N |
Show UNSPSC/ECL@SS
£ 205.99 excl. VAT
/ Each
£ 247.19 incl. VAT
- Delivery usually within ( 7 ) days
