6008
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 15 mm |
Packaged dimensions (D x W x H) | 80,01x80,01x12,1412 mm |
---|---|
Package weight | 184,6 g |
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 15 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6008 |
Material | Steel |
Basic static load, radial - C0r | 11500 N |
Basic dynamic load, radial - Cr | 16800 N |
Usually arrives within 14 working days