Deep groove ball bearing FAG 6224, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm
Deep groove ball bearing
See technical informationReferences
FAG:6224
Rubix:228A9984
Manufacturer :0167219420000
EAN:4012801203890

Product details : FAG 6224 RADIAL BALL BEARING 167219420000
Deep groove ball bearing 62, single row, steel sheet metal cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x215x215 mm |
|---|---|
| Logistic Weight | 5620 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62 |
| Material | steel |
| Reference speed | 4250 rpm |
| Limit speed | 4200 rpm |
| Basic static load, radial - C0r | 123000 N |
| Basic dynamic load, radial - Cr | 154000 N |
Show UNSPSC/ECL@SS
£ 181.66 excl. VAT
/ Each
£ 217.99 incl. VAT
- Delivery usually within ( 7 ) days
