Deep groove ball bearing SNR 6007HVZZ, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Topline ball bearings
See technical informationSee documentsReferences
SNR:6007HVZZ
Rubix:204A8953
EAN:3413520352073



Documents
Product details : SNR 6007HVZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, polyamide cage, deflectors on both sides, for high-speed applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x22x70 mm |
|---|---|
| Logistic Weight | 155 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | polyamide |
| Reference speed | 12000 rpm |
| Limit speed | 16000 rpm |
| Basic static load, radial - C0r | 10300 N |
| Basic dynamic load, radial - Cr | 15700 N |
| Weight | 0.153 kg |
Show UNSPSC/ECL@SS
£ 13.53 excl. VAT
/ Each
£ 16.24 incl. VAT
- Delivery usually within ( 3 ) days
