Deep groove ball bearing SKF 6307-2Z/C3HT, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Rigid ball bearings
See technical informationReferences
SKF:6307-2Z/C3HT
Rubix:239A2590
Manufacturer :93991
EAN:7316570136609



Product details : SKF 6307-2Z/C3HT BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 460 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6307 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 19000 rpm |
| Limit speed | 9500 rpm |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 35100 N |
Show UNSPSC/ECL@SS
£ 43.00 excl. VAT
/ Each
£ 51.60 incl. VAT
- Usually arrives within 14 working days
