Deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 31 mm |
Logistic Weight | 650 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 31 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 623..-A-2RSR |
Material | Steel |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 19150 N |
Basic dynamic load, radial - Cr | 33320 N |
Usually arrives within 14 working days