Deep groove ball bearing NTN 6921ZZ/2AS, Outer diameter: 145 mm | Width: 20 mm | Inner diameter: 105 mm
NTN - Deep Groove Ball Bearing - 6921ZZ/2AS
See technical informationSee documentsReferences
NTN:6921ZZ/2AS
Rubix:205A0944
EAN:4547359588071



Documents
Product details : NTN 6921ZZ/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x145x20 mm |
|---|---|
| Logistic Weight | 882 g |
| Inner diameter | 105 mm |
| Outer diameter | 145 mm |
| Width | 20 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 42000 N |
| Basic dynamic load, radial - Cr | 47000 N |
Show UNSPSC/ECL@SS
£ 123.50 excl. VAT
/ Each
£ 148.20 incl. VAT
- Delivery usually within ( 3 ) days
