Deep groove ball bearing FAG 16005-A-2Z-C3, Outer diameter: 47 mm | Width: 8 mm | Inner diameter: 25 mm
Deep groove ball bearing
See technical informationReferences
FAG:16005-A-2Z-C3
Rubix:274A6144
Manufacturer :0604577320030
EAN:4012802334456

Product details : FAG 16005-A-2Z-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 160..-A-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 62 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 8 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 160..-a-2z |
| Reference speed | 11600 rpm |
| Limit speed | 18800 rpm |
| Basic static load, radial - C0r | 5610 N |
| Basic dynamic load, radial - Cr | 8860 N |
Show UNSPSC/ECL@SS
£ 6.58 excl. VAT
/ Each
£ 7.90 incl. VAT
- Delivery usually within ( 7 ) days
