Deep groove ball bearing FAG 6232-M, Outer diameter: 290 mm | Width: 48 mm | Inner diameter: 160 mm
Deep groove ball bearing
See technical informationReferences
FAG:6232-M
Rubix:158A7443
Manufacturer :0191065300000
EAN:4012801204132

Product details : FAG 6232-M SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-M, single row, solid brass cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x290x290 mm |
|---|---|
| Logistic Weight | 14368 g |
| Inner diameter | 160 mm |
| Outer diameter | 290 mm |
| Width | 48 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 3100 rpm |
| Limit speed | 4050 rpm |
| Basic static load, radial - C0r | 203000 N |
| Basic dynamic load, radial - Cr | 212000 N |
Show UNSPSC/ECL@SS
£ 835.67 excl. VAT
/ Each
£ 1,002.80 incl. VAT
- Delivery usually within ( 7 ) days
