Deep groove ball bearing SNR 6302, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
SNR - Deep Groove Ball Bearing - 6302
See technical informationReferences
SNR:6302
Rubix:205A0141
EAN:3413520140670



Product details : SNR 6302 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x13 mm |
|---|---|
| Logistic Weight | 90 g |
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 13 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 18000 rpm |
| Limit speed | 30000 rpm |
| Basic static load, radial - C0r | 5300 N |
| Basic dynamic load, radial - Cr | 11200 N |
| Weight | 0.083 kg |
Show UNSPSC/ECL@SS
£ 5.18 excl. VAT
/ Each
£ 6.22 incl. VAT
- Delivery usually within ( 3 ) days
