Deep groove ball bearing
Inner diameter | 6 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Logistics dimensions (L x W x H) | 6x19x19 mm |
---|---|
Logistic Weight | 8 g |
Inner diameter | 6 mm |
Outer diameter | 19 mm |
Width | 6 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 62..-2Z |
Material | Steel |
Reference speed | 30500 rpm |
Limit speed | 45000 rpm |
Basic static load, radial - C0r | 1053 N |
Basic dynamic load, radial - Cr | 2614 N |
Sold out