Rolling and Plain Bearings
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 9 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 9 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 619 |
Material | steel sheet metal (cage) |
Cage | steel |
Limit speed | 10600 rpm |
Precision | pn |
Basic static load, radial - C0r | 3680 N |
Basic dynamic load, radial - Cr | 6380 N |
In stock: Next day delivery