SNR - Deep Groove Ball Bearing - 6020.C4
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 24 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 24 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 6000 |
Cage | Steel |
Reference speed | 5100 rpm |
Limit speed | 7100 rpm |
Basic static load, radial - C0r | 54200 N |
Basic dynamic load, radial - Cr | 59400 N |
Weight | 1.26 kg |
Usually arrives within 14 working days