Deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x55x55 mm |
---|---|
Logistic Weight | 167 g |
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 19 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 630..-A-2RSR |
Material | Steel |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 8280 N |
Basic dynamic load, radial - Cr | 1330 N |
In stock: Next day delivery