Deep groove ball bearing PTN 6210, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:6210
Rubix:251A5678
Manufacturer :893945
EAN:3660338464003



Documents
Product details : PTN 6210-PTN DEEP GROOVE BALL BEARING 6210
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
OPEN DEEP GROOVE BALL BEARING
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 8300 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 23100 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Weight | 0.425 kg |
Show UNSPSC/ECL@SS
£ 20.40 excl. VAT
/ 5 pieces
£ 24.48 incl. VAT
- In stock: Next day delivery
