Deep groove ball bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 50 mm |
Logistic Weight | 10300 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 50 mm |
Sealing | open |
Bearing Clearance | c4 |
Series | 63 |
Reference speed | 4150 rpm |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 165000 N |
Basic dynamic load, radial - Cr | 201000 N |
Usually arrives within 14 working days