Deep groove ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x90x90 mm |
---|---|
Logistic Weight | 638 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Sealing | One metal shield |
Bearing Clearance | C3 |
Series | 63..-Z |
Material | Steel |
Reference speed | 9000 rpm |
Limit speed | 10800 rpm |
Basic static load, radial - C0r | 25000 N |
Basic dynamic load, radial - Cr | 45500 N |
Usually arrives within 14 working days