Deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 14 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 60..-C-2HRS |
Limit speed | 9300 rpm |
Basic static load, radial - C0r | 10300 N |
Basic dynamic load, radial - Cr | 17500 N |
In stock: Next day delivery