Deep groove ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 35x150x150 mm |
---|---|
Logistic Weight | 2600 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 63..-2Z |
Material | Steel |
Reference speed | 6100 rpm |
Limit speed | 5700 rpm |
Basic static load, radial - C0r | 69000 N |
Basic dynamic load, radial - Cr | 115000 N |
In stock: Next day delivery