Deep groove ball bearing RHP 1726203-2RS, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing RHP
See technical informationReferences
RHP:1726203-2RS
Rubix:158A7053
Manufacturer :1726203-2RS R
EAN:00747023044597

Product details : RHP BEARING INSERT 1726203-2RS
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 9.75 excl. VAT
/ Each
£ 11.70 incl. VAT
- Usually arrives within 14 working days
