Deep groove ball bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 37x160x160 mm |
---|---|
Logistic Weight | 3199 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 37 mm |
Sealing | One metal shield |
Bearing Clearance | C3 |
Series | 63..-Z |
Reference speed | 5800 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 77000 N |
Basic dynamic load, radial - Cr | 123000 N |
Usually arrives within 14 working days