Deep groove ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 22 mm |
Width | 6 mm |
Logistic Weight | 10 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 22 mm |
Width | 6 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | S619..-2RSR |
Material | Steel |
Limit speed | 19200 rpm |
Basic static load, radial - C0r | 1020 N |
Basic dynamic load, radial - Cr | 2290 N |
Usually arrives within 14 working days