Deep Groove Ball Bearing
Inner diameter | 28.575 mm |
---|---|
Outer diameter | 71.438 mm |
Width | 20.638 mm |
Logistics dimensions (L x W x H) | 20,64x71,44x71,44 mm |
---|---|
Logistic Weight | 362 g |
Inner diameter | 28.575 mm |
Outer diameter | 71.438 mm |
Width | 20.638 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | RMS |
Material | Bearing Steel (Bearing) |
Cage | Steel |
Reference speed | 20000 rpm |
Limit speed | 19000 rpm |
Basic static load, radial - C0r | 16000 N |
Basic dynamic load, radial - Cr | 28100 N |
Weight | 0.38 kg |
Usually arrives within 14 working days