Deep groove ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Logistics dimensions (L x W x H) | 47x215x215 mm |
---|---|
Logistic Weight | 8642 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 47 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 63..-M |
Cage | Brass |
Reference speed | 4600 rpm |
Limit speed | 5500 rpm |
Basic static load, radial - C0r | 137000 N |
Basic dynamic load, radial - Cr | 177000 N |
Usually arrives within 14 working days