Deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x100x100 mm |
---|---|
Logistic Weight | 971 g |
Inner diameter | 35 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 64 |
Material | Steel |
Reference speed | 7900 rpm |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 31500 N |
Basic dynamic load, radial - Cr | 56000 N |
Usually arrives within 14 working days