Deep Groove Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 65 mm |
Width | 7 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 65 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 61800 |
Material | Chrome steel |
Cage | Steel |
Limit speed | 4600 rpm |
Precision | P0 |
Basic static load, radial - C0r | 5700 N |
Basic dynamic load, radial - Cr | 5900 N |
Weight | 0.05 kg |
In stock: Next day delivery