SNR Single-row Deep groove ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 130x130x30 mm |
---|---|
Logistic Weight | 1349 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6300 |
Material | Steel |
Cage | Steel |
Reference speed | 7200 rpm |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 44700 N |
Basic dynamic load, radial - Cr | 70700 N |
Weight | 1.347 kg |
Usually arrives within 14 working days