Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x62x62 mm |
---|---|
Logistic Weight | 245 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | S63..-2RSR |
Material | Steel |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 9000 N |
Basic dynamic load, radial - Cr | 17500 N |
In stock: Next day delivery