Deep groove ball bearing SNR 6303, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm

SNR - Deep Groove Ball Bearing - 6303

See technical information

References

SNR:6303
Rubix:103A9047
EAN:3413520141400
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter47 mm
Width14 mm
See all Specifications

Product details : SNR 6303 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)47x47x14 mm
Logistic Weight110 g
Inner diameter17 mm
Outer diameter47 mm
Width14 mm
Sealingopen
Bearing Clearancecn
Series6300
Cagesteel
Reference speed16000 rpm
Limit speed26000 rpm
Basic static load, radial - C0r6600 N
Basic dynamic load, radial - Cr13500 N
Weight0.11 kg
£ 5.80 excl. VAT
/ Each
£ 6.96 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories