Deep groove ball bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 130 mm |
Width | 13 mm |
Logistic Weight | 330 g |
---|---|
Inner diameter | 105 mm |
Outer diameter | 130 mm |
Width | 13 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 618..-Y |
Cage | Other |
Reference speed | 3900 rpm |
Limit speed | 9200 rpm |
Basic static load, radial - C0r | 23600 N |
Basic dynamic load, radial - Cr | 22100 N |
Usually arrives within 14 working days