Deep groove ball bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 120 mm |
Width | 18 mm |
Logistic Weight | 557 g |
---|---|
Inner diameter | 85 mm |
Outer diameter | 120 mm |
Width | 18 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 619 |
Reference speed | 5400 rpm |
Limit speed | 7700 rpm |
Basic static load, radial - C0r | 31500 N |
Basic dynamic load, radial - Cr | 34000 N |
Usually arrives within 14 working days