Deep groove ball bearing NTN 6010LLBC3/5K, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
NTN - Deep Groove Ball Bearing - 6000LLBC3/5K
See technical informationSee documentsReferences
NTN:6010LLBC3/5K
Rubix:204A9033
EAN:4547359548549



Documents
Product details : NTN 6010LLBC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x16 mm |
|---|---|
| Logistic Weight | 280 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 16600 N |
| Basic dynamic load, radial - Cr | 24200 N |
| Weight | 0.08 kg |
Show UNSPSC/ECL@SS
£ 13.93 excl. VAT
/ Each
£ 16.72 incl. VAT
- Delivery usually within ( 3 ) days
