Deep groove ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 21 mm |
Width | 7 mm |
Logistic Weight | 8,5 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 21 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 638..-2RSR |
Material | Steel |
In stock: Next day delivery