Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x62x62 mm |
---|---|
Logistic Weight | 225 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 63 |
Material | Steel |
Cage | Polyamide |
Usually arrives within 14 working days