Deep groove ball bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 160 mm |
Width | 18 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistic Weight | 1244 g |
---|---|
Inner diameter | 105 mm |
Outer diameter | 160 mm |
Width | 18 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 160 |
Reference speed | 3950 rpm |
Limit speed | 5900 rpm |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 57000 N |
Usually arrives within 14 working days