Deep groove ball bearing NTN 6217LLUC3/5K, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
NTN - Deep Groove Ball Bearing - 6217LLUC3/5K
See technical informationSee documentsReferences
NTN:6217LLUC3/5K
Rubix:204A9895
EAN:4547359569841



Documents
Product details : NTN 6217LLUC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x28 mm |
|---|---|
| Logistic Weight | 1790 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 92000 N |
| Weight | 0.066 kg |
Show UNSPSC/ECL@SS
£ 64.46 excl. VAT
/ Each
£ 77.35 incl. VAT
- Delivery usually within ( 3 ) days
