Deep groove ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 115 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x115x115 mm |
---|---|
Logistic Weight | 280 g |
Inner diameter | 90 mm |
Outer diameter | 115 mm |
Width | 13 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618..-Y |
Material | Steel |
Cage | Other |
Reference speed | 4600 rpm |
Limit speed | 10500 rpm |
Basic static load, radial - C0r | 20600 N |
Basic dynamic load, radial - Cr | 20700 N |
Usually arrives within 14 working days