Deep groove ball bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 160 mm |
Width | 26 mm |
Logistic Weight | 1860 g |
---|---|
Inner diameter | 105 mm |
Outer diameter | 160 mm |
Width | 26 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 60..-M |
Cage | Brass |
Reference speed | 4950 rpm |
Limit speed | 7400 rpm |
Basic static load, radial - C0r | 64000 N |
Basic dynamic load, radial - Cr | 75000 N |
In stock: Next day delivery