SNR - Deep Groove Ball Bearing - 6014.ZZC3
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6000 |
Cage | Steel |
Reference speed | 6800 rpm |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 31000 N |
Basic dynamic load, radial - Cr | 37000 N |
Weight | 0.61 kg |
Usually arrives within 14 working days