Deep groove ball bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 45 mm |
Logistic Weight | 6181 g |
---|---|
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 45 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 63..-2RSR |
Limit speed | 2080 rpm |
Basic static load, radial - C0r | 113000 N |
Basic dynamic load, radial - Cr | 154000 N |
Usually arrives within 14 working days