Deep groove ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x125x125 mm |
---|---|
Logistic Weight | 1500 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 31 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 42..-B-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 4800 rpm |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 71000 N |
Basic dynamic load, radial - Cr | 70000 N |
Usually arrives within 14 working days