Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6021ZZCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6021ZZCM/5K, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
Deep groove ball bearing NTN
References
ntn:
6021ZZCM/5K
rubix:
204A9240
ean:
4547359337211
Technical specifications
Inner diameter
105
mm
Outer diameter
160
mm
Width
26
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6021ZZCM/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
105
mm
Outer diameter
160
mm
Width
26
mm
Sealing
Two metal shields
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.30
excl. VAT
/
Each
£
87.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6001-2Z/C3, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 63001DDUC3, Outer diameter: 28 mm | Width: 12 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN 6204LLUC4/5K, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN 6219C3, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing FAG 6303-2Z-C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 6204-C-2Z-C3>V, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 6216-2Z, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing SNR 6304LTZZ, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing SNR 6311.ZZ, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing INA RCSMB3/4-65-FA106, Outer diameter: 65.1 mm | Width: 36.2 mm | Inner diameter: 19.05 mm
Deep groove ball bearing FAG 6230-C4, Outer diameter: 270 mm | Width: 45 mm | Inner diameter: 150 mm
Deep groove ball bearing SKF 6203-2Z, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 61901-2RS1, Outer diameter: 24 mm | Width: 6 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN 6044C3, Outer diameter: 340 mm | Width: 56 mm | Inner diameter: 220 mm
Deep groove ball bearing NSK 6205DDU7C3EX28, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm