Deep groove ball bearing FAG 6208-C-2Z, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing
See technical informationReferences
FAG:6208-C-2Z
Rubix:235A4823
Manufacturer :0790715200000
EAN:4047643293679

Product details : FAG 6208-C-2Z DEEP GROOVE BALL BEARING 62..-C-2Z SINGLE ROW CF. DIN 62
Deep groove ball bearing 62. . -C-2Z, single row, Generation C, shields, steel sheet metal cage
Deep groove ball bearing 62..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 362 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 62..-c-2z |
| Material | steel |
| Reference speed | 10500 rpm |
| Limit speed | 11600 rpm |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 31500 N |
Show UNSPSC/ECL@SS
£ 7.37 excl. VAT
/ Each
£ 8.84 incl. VAT
- In stock: Next day delivery
