Deep groove ball bearing
Inner diameter | 300 mm |
---|---|
Outer diameter | 460 mm |
Width | 50 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistic Weight | 32600 g |
---|---|
Inner diameter | 300 mm |
Outer diameter | 460 mm |
Width | 50 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 160..-M |
Cage | Brass |
Reference speed | 1670 rpm |
Limit speed | 2450 rpm |
Basic static load, radial - C0r | 430000 N |
Basic dynamic load, radial - Cr | 295000 N |
Usually arrives within 14 working days