62..-MA
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x150x150 mm |
---|---|
Logistic Weight | 2210 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 28 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 62 |
Material | steel |
Cage | brass |
Usually arrives within 14 working days