Miniature ball bearing FAG R4-2RSR-HLC, Outer diameter: 15.875 mm | Width: 4.978 mm | Inner diameter: 6.35 mm
Deep groove ball bearing
See technical informationReferences
FAG:R4-2RSR-HLC
Rubix:238A3399
Manufacturer :0554800980000
EAN:4054364065348


Technical specifications
| Inner diameter | 6.35 mm |
|---|---|
| Outer diameter | 15.875 mm |
| Width | 4.978 mm |
Product details : FAG R4-2RSR-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Insolcate ball bearing
Technical specifications
Attributes
| Logistic Weight | 4,2 g |
|---|---|
| Inner diameter | 6.35 mm |
| Outer diameter | 15.875 mm |
| Width | 4.978 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | r4..-2rsr |
| Material | steel |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 90.50 excl. VAT
/ 10 pieces
£ 108.60 incl. VAT
- Delivery usually within ( 7 ) days