Miniature ball bearing SNR 609ZZ, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
SNR - Deep Groove Ball Bearing - 608ZZ
See technical informationSee documentsReferences
SNR:609ZZ
Rubix:204A9349
EAN:3413521597121



Documents
Product details : SNR 609ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x7 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 9 mm |
| Outer diameter | 24 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 600 |
| Weight | 0.014 kg |
| Limit speed | 45000 rpm |
| Basic static load, radial - C0r | 1410 N |
| Basic dynamic load, radial - Cr | 3200 N |
Show UNSPSC/ECL@SS
£ 3.80 excl. VAT
/ Each
£ 4.56 incl. VAT
- Delivery usually within ( 3 ) days
